Lithonia Lighting TWH 400M TB SCWA LPI Die Cast Wallpack | Graybar Store
Lithonia Lighting - Die Cast Wallpack - TWH 400M TB SCWA LPI
+ / - Hover over image to Zoom
Other Views

    Die Cast Wallpack

    Manufacturer: Lithonia Lighting
    Manufacturer #: TWH 400M TB SCWA LPI
    SKU: 25214231
    $274.04
    Checking Pricing
         
    Additional Features:Factory Perimeters; Lamp Included; Loading Dock; Outdoor Storage Areas; Warehouse
    Wattage:400 W
    Input Voltage:120 to 277 V
    Lumens:38000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TWH 400M TB SCWA LPI
    • Additional Features Factory Perimeters; Lamp Included; Loading Dock; Outdoor Storage Areas; Warehouse
    • Input Voltage 120 to 277 V
    • Lamp Type Metal Halide
    • Lumens 38000
    • Wattage 400 W
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    TWH Die Cast Wallpack, Wattage: 400 W, Lamp Type: Metal Halide, Input Voltage: 120 to 277 V, Lumens: 38000 Lumens