Hubbell TayMac MX1050W Die Cast Metal 1-Gang 12-in-1 White Weatherproof Cover | Graybar Store
Hubbell TayMac - Die Cast Metal 1-Gang 12-in-1 White Weatherproof Cover - MX1050W
+ / - Hover over image to Zoom
Other Views

    Die Cast Metal 1-Gang 12-in-1 White Weatherproof Cover

    Manufacturer: Hubbell TayMac
    Manufacturer #: MX1050W
    SKU: 25311732
    $3.60
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:White
    Opening:12-in-1 Configurations
    Mounting Position:Vertical or Horizontal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell TayMac
    • Manufacturer # MX1050W
    • Color White
    • Materials Die Cast Metal
    • Mounting Position Vertical or Horizontal
    • No. of Gangs 1-Gang
    • Opening 12-in-1 Configurations
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-Gang white die cast metal vertical or horizontal mount weatherproof cover with 12-in-1 configurations.
    • Lockable tab
    • Heavy duty die-cast metal construction
    • Patented universal-fit™ adapter technology
    • Premium powdercoat finish
    • Patented Quick-Fit™ keyhole mounting system allows installation in under a minute
    • Spring hinge closure
    • 12-1 plate insert configurations
    • NEMA 3R and 2011 NEC® compliant
    • UL Listed