Crouse Hinds (Eaton) T15 CGN Die Cast Aluminum Series 5 Type T Threaded Conduit Body With Cover and Gasket, 1/2 Inch | Graybar Store
Crouse Hinds (Eaton) - Die Cast Aluminum Series 5 Type T Threaded Conduit Body With Cover and Gasket, 1/2 Inch - T15 CGN
+ / - Hover over image to Zoom
Other Views

    Die Cast Aluminum Series 5 Type T Threaded Conduit Body With Cover and Gasket, 1/2 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: T15 CGN
    SKU: 96015930
    $15.34
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # T15 CGN
    • Body Type T
    • Connection Type Threaded
    • Cover and Gasket Cover; Gasket
    • Materials Die Cast Aluminum
    Product Overview:
    1/2 in. die cast aluminum Series 5 Type T threaded rigid/IMC conduit body with cover and gasket.
    • Compatible with Rigid, Intermediate, and EMT Conduit
    • For Indoor/Outdoor Use
    • Threaded, Set Screw, and Combination Connections
    • Trade Sizes 1/2 to 4 inches
    • Die Cast Aluminum Construction