Crouse Hinds (Eaton) T65 MT Die Cast Aluminum Series 5 Type T Combination Threaded/Set-Screw Conduit Body, 2 Inch | Graybar Store
Crouse Hinds (Eaton) - Die Cast Aluminum Series 5 Type T Combination Threaded/Set-Screw Conduit Body, 2 Inch - T65 MT
+ / - Hover over image to Zoom
Other Views

    Die Cast Aluminum Series 5 Type T Combination Threaded/Set-Screw Conduit Body, 2 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: T65 MT
    SKU: 88077083
    $54.16
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # T65 MT
    • Body Type T
    • Connection Type Threaded and Set-Screw
    • Cover and Gasket No
    • Materials Die Cast Aluminum
    Product Overview:
    2 inch EMT type T conduit body aluminum
    Die Cast Aluminum Series 5 Type T Combination Threaded/Set-Screw Conduit Body