Crouse Hinds (Eaton) LL105 Die Cast Aluminum Series 5 Type LL Threaded Conduit Body, 4 inch | Graybar Store
Crouse Hinds (Eaton) - Die Cast Aluminum Series 5 Type LL Threaded Conduit Body, 4 inch - LL105
+ / - Hover over image to Zoom
Other Views

    Die Cast Aluminum Series 5 Type LL Threaded Conduit Body, 4 inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LL105
    SKU: 88077039
    $259.38
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LL105
    • Body Type LL
    • Connection Type Threaded
    • Cover and Gasket LL
    • Materials Die Cast Aluminum
    Product Overview:
    4-inch aluminum LL cond body.