Crouse Hinds (Eaton) LB65 MTC Die Cast Aluminum Series 5 Type LB Combination Threaded/Set-Screw Conduit Body With Cover and Gasket, 2 Inch | Graybar Store
Crouse Hinds (Eaton) - Die Cast Aluminum Series 5 Type LB Combination Threaded/Set-Screw Conduit Body With Cover and Gasket, 2 Inch - LB65 MTC
+ / - Hover over image to Zoom
Other Views

    Die Cast Aluminum Series 5 Type LB Combination Threaded/Set-Screw Conduit Body With Cover and Gasket, 2 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LB65 MTC
    SKU: 99426725
    $52.08
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LB65 MTC
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • Body Type LB
    • Connection Type Threaded and Set-Screw
    • Cover and Gasket Cover; Gasket
    • Materials Aluminum (Cover); Copper-Free Aluminum (Body); Neoprene (Gasket);
    Product Overview:
    2 inch EMT LB cond body cover and gasket aluminum.