Crouse Hinds (Eaton) Die Cast Aluminum Series 5 Type C Combination Threaded/Set-Screw Conduit Body and Cover | Graybar Store
Crouse Hinds (Eaton) - Die Cast Aluminum Series 5 Type C Combination Threaded/Set-Screw Conduit Body and Cover
+ / - Hover over image to Zoom
Other Views

    Die Cast Aluminum Series 5 Type C Combination Threaded/Set-Screw Conduit Body and Cover

    Manufacturer: Crouse Hinds (Eaton)
         

    Crouse-Hinds series 5 die cast copper free aluminum conduit bodies are available for use with rigid, intermediate, or EMT conduit (with set screw).

    • Manufacturer Crouse Hinds (Eaton)
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Mounting Outlet for Lighting Fixtures and Wiring Devices; Provides Access for
    • Connection Type C
    • Cover and Gasket Cover; Gasket
    • Materials Aluminum (Cover); Copper/Aluminum (Body); Neoprene (Gasket)
    • For Use With EMT Conduit; Rigid Conduit
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Enclosure Type (Nema)
    Brand or Series
    Capacity (Cubic Inch)
    Material Finish
    Price
    C25 MTC
    99426733
    3/4 in.
    $
    14
    .58
    /
    EA
    99426733
    Trade Size (Inches)
    3/4 in.
    Enclosure Type (Nema)
    Brand or Series
    Capacity (Cubic Inch)
    Material Finish
    $
    14
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C65 MTC
    99426737
    2 in.
    NEMA 4
    Series 5
    69-1/2
    Epoxy Powder
    $
    52
    .08
    /
    EA
    99426737
    Trade Size (Inches)
    2 in.
    Enclosure Type (Nema)
    NEMA 4
    Brand or Series
    Series 5
    Capacity (Cubic Inch)
    69-1/2
    Material Finish
    Epoxy Powder
    $
    52
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C45 MTC
    99426735
    1-1/4 in.
    NEMA 4
    Series 5
    32.3
    Epoxy Powder
    $
    35
    .86
    /
    EA
    99426735
    Trade Size (Inches)
    1-1/4 in.
    Enclosure Type (Nema)
    NEMA 4
    Brand or Series
    Series 5
    Capacity (Cubic Inch)
    32.3
    Material Finish
    Epoxy Powder
    $
    35
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C55 MTC
    99426736
    1-1/2 in.
    NEMA 4
    Series 5
    33.8
    Epoxy Powder
    $
    43
    .08
    /
    EA
    99426736
    Trade Size (Inches)
    1-1/2 in.
    Enclosure Type (Nema)
    NEMA 4
    Brand or Series
    Series 5
    Capacity (Cubic Inch)
    33.8
    Material Finish
    Epoxy Powder
    $
    43
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C35 MTC
    99426734
    1 in.
    NEMA 4
    Series 5
    12.2
    Epoxy Powder
    $
    21
    .16
    /
    EA
    99426734
    Trade Size (Inches)
    1 in.
    Enclosure Type (Nema)
    NEMA 4
    Brand or Series
    Series 5
    Capacity (Cubic Inch)
    12.2
    Material Finish
    Epoxy Powder
    $
    21
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99426733 SKU, 99426733 ANALYTICS...
    Brand or Series
    Capacity (Cubic Inch)
    Material Finish
    Price
    $
    14
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99426737 SKU, 99426737 ANALYTICS...
    Brand or Series
    Series 5
    Capacity (Cubic Inch)
    69-1/2
    Material Finish
    Epoxy Powder
    Price
    $
    52
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99426735 SKU, 99426735 ANALYTICS...
    Brand or Series
    Series 5
    Capacity (Cubic Inch)
    32.3
    Material Finish
    Epoxy Powder
    Price
    $
    35
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99426736 SKU, 99426736 ANALYTICS...
    Brand or Series
    Series 5
    Capacity (Cubic Inch)
    33.8
    Material Finish
    Epoxy Powder
    Price
    $
    43
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99426734 SKU, 99426734 ANALYTICS...
    Brand or Series
    Series 5
    Capacity (Cubic Inch)
    12.2
    Material Finish
    Epoxy Powder
    Price
    $
    21
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available