Crouse Hinds (Eaton) C35 MT Die Cast Aluminum Series 5 Type C Combination Threaded/Set-Screw Conduit Body, 1 Inch | Graybar Store
Crouse Hinds (Eaton) - Die Cast Aluminum Series 5 Type C Combination Threaded/Set-Screw Conduit Body, 1 Inch - C35 MT
+ / - Hover over image to Zoom
Other Views

    Die Cast Aluminum Series 5 Type C Combination Threaded/Set-Screw Conduit Body, 1 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: C35 MT
    SKU: 88077002
    $16.57
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # C35 MT
    • Body Type C
    • Connection Type Threaded and Set-Screw
    • Cover and Gasket No
    • Materials Die Cast Aluminum
    Product Overview:
    1 in. die cast aluminum Series 5 Type C Combination Threaded/Set-Screw Rigid/IMC/EMT conduit body.
    • Compatible with Rigid, Intermediate, and EMT Conduit
    • For Indoor/Outdoor Use
    • Threaded, Set Screw, and Combination Connections
    • Trade Sizes 1/2 to 4 inches
    • Die Cast Aluminum Construction