Festo Die Cast Aluminum Mounting Bracket With Steel Screw | Graybar Store
Festo - Die Cast Aluminum Mounting Bracket With Steel Screw
+ / - Hover over image to Zoom
Other Views

    Die Cast Aluminum Mounting Bracket With Steel Screw

    Manufacturer: Festo
         

    Free of copper and PTFE. Conforms to RoHS.

    • Manufacturer Festo
    • Type MS Mounting Bracket
    • Materials Die Cast Aluminum
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Write-On Area
    Anchor Type
    Thread Size
    Price
    526073
    25742030
    6 in.
    Wall Mount
    98.6 mm
    $
    44
    .01
    /
    EA
    25742030
    Write-On Area
    6 in.
    Anchor Type
    Wall Mount
    Thread Size
    98.6 mm
    $
    44
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    526060
    25746254
    4 in.
    Wall Mount
    92.8 mm
    $
    22
    .92
    /
    EA
    25746254
    Write-On Area
    4 in.
    Anchor Type
    Wall Mount
    Thread Size
    92.8 mm
    $
    22
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25742030 SKU, 25742030 ANALYTICS...
    Thread Size
    98.6 mm
    Price
    $
    44
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25746254 SKU, 25746254 ANALYTICS...
    Thread Size
    92.8 mm
    Price
    $
    22
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available