Festo 526063 MS Series Die Cast Aluminum Mounting Bracket With Steel Screw, Large Wall Gap, Size 4 | Graybar Store
Festo - MS Series Die Cast Aluminum Mounting Bracket With Steel Screw, Large Wall Gap, Size 4 - 526063
+ / - Hover over image to Zoom
Other Views

    MS Series Die Cast Aluminum Mounting Bracket With Steel Screw, Large Wall Gap, Size 4

    Manufacturer: Festo
    Manufacturer #: 526063
    SKU: 25747454
    $18.06
    Checking Pricing
         
    Write-On Area:4 in.
    Anchor Type:Wall Mount
    Thread Size:106 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 526063
    • Type MS Mounting Bracket
    • Materials Die Cast Aluminum
    • Thread Size 106 mm
    • Write-On Area 4 in.
    • Anchor Type Wall Mount
    • Country of Origin HU - Hungary
    Product Overview:
    MS4 WPB Size 4 Mounting Bracket, Clearance 40.2mm, For Wall Mounting Modules