Festo 532195 MS Series Die Cast Aluminum Mounting Bracket With Steel Screws, Wall Mount, Size 6 | Graybar Store
Festo - MS Series Die Cast Aluminum Mounting Bracket With Steel Screws, Wall Mount, Size 6 - 532195
+ / - Hover over image to Zoom
Other Views

    MS Series Die Cast Aluminum Mounting Bracket With Steel Screws, Wall Mount, Size 6

    Manufacturer: Festo
    Manufacturer #: 532195
    SKU: 25743402
    $18.06
    Checking Pricing
         
    Write-On Area:6 in.
    Anchor Type:Wall Mount
    Thread Size:158 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 532195
    • Type MS Mounting Bracket
    • Materials Die Cast Aluminum
    • Thread Size 158 mm
    • Write-On Area 6 in.
    • Anchor Type Wall Mount
    • Country of Origin HU - Hungary
    Product Overview:
    MS6 WP Size 6 Mounting Bracket, Clearance 62mm, For Wall Mounting Modules