Festo 526073 MS Series Die Cast Aluminum Mounting Bracket With Steel Screws, Size 6 | Graybar Store
Festo - MS Series Die Cast Aluminum Mounting Bracket With Steel Screws, Size 6 - 526073
+ / - Hover over image to Zoom
Other Views

    MS Series Die Cast Aluminum Mounting Bracket With Steel Screws, Size 6

    Manufacturer: Festo
    Manufacturer #: 526073
    SKU: 25742030
    $44.01
    Checking Pricing
         
    Write-On Area:6 in.
    Anchor Type:Wall Mount
    Thread Size:98.6 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 526073
    • Type MS Mounting Bracket
    • Materials Die Cast Aluminum
    • Thread Size 98.6 mm
    • Write-On Area 6 in.
    • Anchor Type Wall Mount
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    MS6 WPM D Size 6 Mounting Bracket, Die Cast Aluminum, Clearance 69mm, For Wall Mounting Modules With Regulating Knob Pointing Downward