Lithonia Lighting LQC 2 R EL N Die Cast Aluminum Exit | Graybar Store
Lithonia Lighting - Die Cast Aluminum Exit - LQC 2 R EL N
+ / - Hover over image to Zoom
Other Views

    Die Cast Aluminum Exit

    Manufacturer: Lithonia Lighting
    Manufacturer #: LQC 2 R EL N
    SKU: 25176594
    Price pending
    Checking Pricing
         
    Additional Features:Brushed Aluminum Faceplate; Compact Housing; Die-Cast Aluminum Construction
    Color:Matte Black and Brushed Aluminum Housing with Red Letters
    Battery Type:Nickel Cadmium
    Fixture Wattage:0.6 @ 120 V W; 1.7 @ 277 V W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LQC 2 R EL N
    • Color Matte Black and Brushed Aluminum Housing with Red Letters
    • Additional Features Brushed Aluminum Faceplate; Compact Housing; Die-Cast Aluminum Construction
    • Battery Type Nickel Cadmium
    • Fixture Wattage 0.6 @ 120 V W; 1.7 @ 277 V W
    • Lamp Type LED
    • Number of Faces 2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quantum® LQC Die Cast Aluminum Exit, Matte Black and Brushed Aluminum Housing with Red Letters, Lamp Type: LED, Number of Faces: 2, Battery Type: Nickel Cadmium, Fixture Wattage: 0.6 @ 120 V W; 1.7 @ 277 V W