RAB Lighting XC2 Aluminum Die Cast Round Weatherproof Cover, 4 in. Diameter, Natural, 3/4 in. Tap | Graybar Store
RAB Lighting - Aluminum Die Cast Round Weatherproof Cover, 4 in. Diameter, Natural, 3/4 in. Tap - XC2
+ / - Hover over image to Zoom
Other Views

    Aluminum Die Cast Round Weatherproof Cover, 4 in. Diameter, Natural, 3/4 in. Tap

    Manufacturer: RAB Lighting
    Manufacturer #: XC2
    SKU: 94018277
    $5.24
    Checking Pricing
         
    Opening:1
    Color:Natural
    Size:3-1/2 Dia in; 4-1/2 Dia in
    Use With:4 in Round Boxes
    Mounting Type:Screw Mount
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # XC2
    • Color Natural
    • Size 3-1/2 Dia in; 4-1/2 Dia in
    • Materials Aluminum Die Cast
    • Mounting Type Screw Mount
    • Opening 1
    • Material Aluminum
    • Use With 4 in Round Boxes
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Die Cast Aluminum Cover, Natural, Mounting Type: Screw Mount, 1, Aluminum