Raco Die-Cast Aluminum Box, Single-Gang, 2 in. Deep, Lugs | Graybar Store
Raco - Die-Cast Aluminum Box, Single-Gang, 2 in. Deep, Lugs
+ / - Hover over image to Zoom
Other Views

    Die-Cast Aluminum Box, Single-Gang, 2 in. Deep, Lugs

    Manufacturer: Raco
         

    • Manufacturer Raco
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Box Style
    Color
    No. of Gangs
    Depth
    No. of Hubs
    Capacity (Cubic Inch)
    Hub Size (Inches)
    Material
    Price
    5320-2
    93156508
    Deep
    Bronze
    1
    2 in.
    3
    18.3 cu. in.
    1/2
    Aluminum
    $
    17
    .05
    /
    EA
    93156508
    Box Style
    Deep
    Color
    Bronze
    No. of Gangs
    1
    Depth
    2 in.
    No. of Hubs
    3
    Capacity (Cubic Inch)
    18.3 cu. in.
    Hub Size (Inches)
    1/2
    Material
    Aluminum
    $
    17
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5321-1
    94001928
    Deep
    White
    1
    2 in.
    4
    18.3 cu. in.
    1/2
    Aluminum
    $
    8
    .31
    /
    EA
    94001928
    Box Style
    Deep
    Color
    White
    No. of Gangs
    1
    Depth
    2 in.
    No. of Hubs
    4
    Capacity (Cubic Inch)
    18.3 cu. in.
    Hub Size (Inches)
    1/2
    Material
    Aluminum
    $
    8
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5321-2
    94001930
    Deep
    Bronze
    1
    2 in.
    4
    18.3 cu. in.
    1/2
    Aluminum
    $
    8
    .31
    /
    EA
    94001930
    Box Style
    Deep
    Color
    Bronze
    No. of Gangs
    1
    Depth
    2 in.
    No. of Hubs
    4
    Capacity (Cubic Inch)
    18.3 cu. in.
    Hub Size (Inches)
    1/2
    Material
    Aluminum
    $
    8
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5320-1
    93150002
    Deep
    White
    1
    2 in.
    3
    18.3 cu. in.
    1/2
    Aluminum
    $
    7
    .01
    /
    EA
    93150002
    Box Style
    Deep
    Color
    White
    No. of Gangs
    1
    Depth
    2 in.
    No. of Hubs
    3
    Capacity (Cubic Inch)
    18.3 cu. in.
    Hub Size (Inches)
    1/2
    Material
    Aluminum
    $
    7
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93156508 SKU, 93156508 ANALYTICS...
    No. of Gangs
    1
    Depth
    2 in.
    No. of Hubs
    3
    Capacity (Cubic Inch)
    18.3 cu. in.
    Hub Size (Inches)
    1/2
    Material
    Aluminum
    Price
    $
    17
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94001928 SKU, 94001928 ANALYTICS...
    No. of Gangs
    1
    Depth
    2 in.
    No. of Hubs
    4
    Capacity (Cubic Inch)
    18.3 cu. in.
    Hub Size (Inches)
    1/2
    Material
    Aluminum
    Price
    $
    8
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94001930 SKU, 94001930 ANALYTICS...
    No. of Gangs
    1
    Depth
    2 in.
    No. of Hubs
    4
    Capacity (Cubic Inch)
    18.3 cu. in.
    Hub Size (Inches)
    1/2
    Material
    Aluminum
    Price
    $
    8
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93150002 SKU, 93150002 ANALYTICS...
    No. of Gangs
    1
    Depth
    2 in.
    No. of Hubs
    3
    Capacity (Cubic Inch)
    18.3 cu. in.
    Hub Size (Inches)
    1/2
    Material
    Aluminum
    Price
    $
    7
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available