Raco Die-Cast Aluminum Box, 2-Gang, 2 in. Deep, Lugs | Graybar Store
Raco - Die-Cast Aluminum Box, 2-Gang, 2 in. Deep, Lugs
+ / - Hover over image to Zoom
Other Views

    Die-Cast Aluminum Box, 2-Gang, 2 in. Deep, Lugs

    Manufacturer: Raco
         

    • Manufacturer Raco
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Box Style
    Color
    No. of Gangs
    Depth
    No. of Hubs
    Capacity (Cubic Inch)
    Hub Size (Inches)
    Material
    Price
    5338-0
    88218619
    Deep
    Grey
    2
    2 in.
    7
    31.0 cu. in.
    1/2
    Aluminum
    $
    34
    .07
    /
    EA
    88218619
    Box Style
    Deep
    Color
    Grey
    No. of Gangs
    2
    Depth
    2 in.
    No. of Hubs
    7
    Capacity (Cubic Inch)
    31.0 cu. in.
    Hub Size (Inches)
    1/2
    Material
    Aluminum
    $
    34
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5348-0
    88218629
    Deep
    Grey
    2
    2 in.
    7
    30.2 cu. in.
    3/4
    Aluminum
    $
    22
    .18
    /
    EA
    88218629
    Box Style
    Deep
    Color
    Grey
    No. of Gangs
    2
    Depth
    2 in.
    No. of Hubs
    7
    Capacity (Cubic Inch)
    30.2 cu. in.
    Hub Size (Inches)
    3/4
    Material
    Aluminum
    $
    22
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5340-0
    88218621
    Deep
    Grey
    2
    2 in.
    7
    30.2 cu. in.
    1/2
    Aluminum
    $
    21
    .95
    /
    EA
    88218621
    Box Style
    Deep
    Color
    Grey
    No. of Gangs
    2
    Depth
    2 in.
    No. of Hubs
    7
    Capacity (Cubic Inch)
    30.2 cu. in.
    Hub Size (Inches)
    1/2
    Material
    Aluminum
    $
    21
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5346-0
    88218627
    Deep
    Grey
    2
    2 in.
    7
    31.0 cu. in.
    3/4
    Aluminum
    $
    26
    .20
    /
    EA
    88218627
    Box Style
    Deep
    Color
    Grey
    No. of Gangs
    2
    Depth
    2 in.
    No. of Hubs
    7
    Capacity (Cubic Inch)
    31.0 cu. in.
    Hub Size (Inches)
    3/4
    Material
    Aluminum
    $
    26
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5334-0
    88218615
    Deep
    Grey
    2
    2 in.
    5
    32.0 cu. in.
    1/2
    Aluminum
    $
    30
    .19
    /
    EA
    88218615
    Box Style
    Deep
    Color
    Grey
    No. of Gangs
    2
    Depth
    2 in.
    No. of Hubs
    5
    Capacity (Cubic Inch)
    32.0 cu. in.
    Hub Size (Inches)
    1/2
    Material
    Aluminum
    $
    30
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88218619 SKU, 88218619 ANALYTICS...
    No. of Gangs
    2
    Depth
    2 in.
    No. of Hubs
    7
    Capacity (Cubic Inch)
    31.0 cu. in.
    Hub Size (Inches)
    1/2
    Material
    Aluminum
    Price
    $
    34
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88218629 SKU, 88218629 ANALYTICS...
    No. of Gangs
    2
    Depth
    2 in.
    No. of Hubs
    7
    Capacity (Cubic Inch)
    30.2 cu. in.
    Hub Size (Inches)
    3/4
    Material
    Aluminum
    Price
    $
    22
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88218621 SKU, 88218621 ANALYTICS...
    No. of Gangs
    2
    Depth
    2 in.
    No. of Hubs
    7
    Capacity (Cubic Inch)
    30.2 cu. in.
    Hub Size (Inches)
    1/2
    Material
    Aluminum
    Price
    $
    21
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88218627 SKU, 88218627 ANALYTICS...
    No. of Gangs
    2
    Depth
    2 in.
    No. of Hubs
    7
    Capacity (Cubic Inch)
    31.0 cu. in.
    Hub Size (Inches)
    3/4
    Material
    Aluminum
    Price
    $
    26
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88218615 SKU, 88218615 ANALYTICS...
    No. of Gangs
    2
    Depth
    2 in.
    No. of Hubs
    5
    Capacity (Cubic Inch)
    32.0 cu. in.
    Hub Size (Inches)
    1/2
    Material
    Aluminum
    Price
    $
    30
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available