Raco Die-Cast Aluminum 4 in. Round Splice Box, 1-1/2 in. Deep, (5) Threaded Outlets | Graybar Store
Raco - Die-Cast Aluminum 4 in. Round Splice Box, 1-1/2 in. Deep, (5) Threaded Outlets
+ / - Hover over image to Zoom
Other Views

    Die-Cast Aluminum 4 in. Round Splice Box, 1-1/2 in. Deep, (5) Threaded Outlets

    Manufacturer: Raco
         

    • Manufacturer Raco
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Box Style
    Color
    No. of Gangs
    Depth
    No. of Hubs
    Capacity (Cubic Inch)
    Hub Size (Inches)
    Material
    Price
    5361-2
    93150003
    Deep
    Bronze
    1
    1-1/2 in.
    5
    16 cu. in.
    1/2
    Aluminum
    $
    13
    .08
    /
    EA
    93150003
    Box Style
    Deep
    Color
    Bronze
    No. of Gangs
    1
    Depth
    1-1/2 in.
    No. of Hubs
    5
    Capacity (Cubic Inch)
    16 cu. in.
    Hub Size (Inches)
    1/2
    Material
    Aluminum
    $
    13
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5361-1
    93156514
    Deep
    White
    1
    1-1/2 in.
    5
    16 cu. in.
    1/2
    Aluminum
    $
    13
    .08
    /
    EA
    93156514
    Box Style
    Deep
    Color
    White
    No. of Gangs
    1
    Depth
    1-1/2 in.
    No. of Hubs
    5
    Capacity (Cubic Inch)
    16 cu. in.
    Hub Size (Inches)
    1/2
    Material
    Aluminum
    $
    13
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93150003 SKU, 93150003 ANALYTICS...
    No. of Gangs
    1
    Depth
    1-1/2 in.
    No. of Hubs
    5
    Capacity (Cubic Inch)
    16 cu. in.
    Hub Size (Inches)
    1/2
    Material
    Aluminum
    Price
    $
    13
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93156514 SKU, 93156514 ANALYTICS...
    No. of Gangs
    1
    Depth
    1-1/2 in.
    No. of Hubs
    5
    Capacity (Cubic Inch)
    16 cu. in.
    Hub Size (Inches)
    1/2
    Material
    Aluminum
    Price
    $
    13
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available