Square D (Schneider Electric) 9016GAW21 Diaphragm Actuated 2NO/2NC Vacuum Switch | Graybar Store
Square D (Schneider Electric) - Diaphragm Actuated 2NO/2NC Vacuum Switch - 9016GAW21
+ / - Hover over image to Zoom
Other Views

    Diaphragm Actuated 2NO/2NC Vacuum Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9016GAW21
    SKU: 88249563
    $350.14
    Checking Pricing
         
    Contact Operation:2NO/2NC
    Range:0-28.3 (In. of Hg)
    Connections:1/4 in.-18 NPSF
    NEMA Enclosure Rating:4/4X/13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9016GAW21
    • Connections 1/4 in.-18 NPSF
    • Contact Operation 2NO/2NC
    • NEMA Enclosure Rating 4/4X/13
    • Range 0-28.3 (In. of Hg)
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Switch 2NO/2NC with decreasing range of vacuum 0-28.3(In. of Hg) and 1/4 in.-18 NPSF connector for sensitive control use.
    • DPDT
    • Range on Decreasing Vacuum: 0-28.3(In. of Hg)
    • Adjustable Differential Adds to Range: At minimum range 1-9, At mid rang 1.7-7.4(In. of Hg)
    • Pipe Tap(NPTF): 1/4 in. -18