3M 661X-0.5S Lapping Film, 4-1/2 in. Dia., 0.5 Micron | Graybar Store
3M - Lapping Film, 4-1/2 in. Dia., 0.5 Micron - 661X-0.5S
+ / - Hover over image to Zoom
Other Views

    Lapping Film, 4-1/2 in. Dia., 0.5 Micron

    Manufacturer: 3M
    Manufacturer #: 661X-0.5S
    SKU: 96031693
    $11.45
    Checking Pricing
         
    Use With:Fiber Optic Connector
    Size:4.5 W x 5.5 L in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 661X-0.5S
    • Size 4.5 W x 5.5 L in
    • For Use With Fiber Optic Connector; Hard Disc Drive Lube Buffer
    • Use With Fiber Optic Connector
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3M™ 661X Diamond Lapping Film, Size: 4.5 W x 5.5 L in, Use With: Fiber Optic Connector, 0.5 Micron