L. H. Dottie DB13K Dial-A-Drill Kit | Graybar Store
L. H. Dottie - Dial-A-Drill Kit - DB13K
+ / - Hover over image to Zoom
Other Views

    Dial-A-Drill Kit

    Manufacturer: L. H. Dottie
    Manufacturer #: DB13K
    SKU: 25321999
    $25.39
    Checking Pricing
         
    No. of Pieces:13
    Kit Includes:1/16 to 1/4 IN By 64ths
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DB13K
    • Type Dial-a-Drill Bit
    • Kit Includes 1/16 to 1/4 IN By 64ths
    • Materials Steel
    Product Overview:
    Dottie L H Company DB13K PC 6340 Drill Kit, Number of Pieces: 13, Construction: M2 High Speed Steel, Size: 1/16 - 1/4 IN By 64ths