Greenlee 0251-08AM Diagonal Cutting Pliers, Molded Grip | Graybar Store
Greenlee - Diagonal Cutting Pliers, Molded Grip - 0251-08AM
+ / - Hover over image to Zoom
Other Views

    Diagonal Cutting Pliers, Molded Grip

    Manufacturer: Greenlee
    Manufacturer #: 0251-08AM
    SKU: 25087767
    $38.34
    Checking Pricing
         
    Tool Application:For Cutting Most Hardened Wire, ACSR, Bolts, Screws And Nails
    Overall Length (Inches):8-3/4
    Additional Features:High Leverage
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0251-08AM
    • Additional Features High Leverage
    • Handle Color Black and Green
    • Handle Material Double Layered Vinyl
    • Materials Chrome Vanadium Steel
    • Overall Length (Inches) 8-3/4
    • Tool Application For Cutting Most Hardened Wire, ACSR, Bolts, Screws And Nails
    • For Use With Hardened Wire, ACSR, Screws, Bolts, Nails
    • SKU Spec Sheet
      0251-08AM Specification Sheet
      0251-08AM Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Diagonal Cutting Plier, 8 3/4 Inch Overall Length, Steel Material, Application Cutting, Greenlee Brand, Weight 0.85 Lb