Klein Tools D245-5 Diagonal-Cutting Pliers, Tapered Nose, 5-1/16 in. | Graybar Store
Klein Tools - Diagonal-Cutting Pliers, Tapered Nose, 5-1/16 in. - D245-5
+ / - Hover over image to Zoom
Other Views

    Diagonal-Cutting Pliers, Tapered Nose, 5-1/16 in.

    Manufacturer: Klein Tools
    Manufacturer #: D245-5
    SKU: 88154098
    $31.51
    Checking Pricing
         
    Capacity:16 to 8 (Solid) AWG; 18 to 10 (Stranded) AWG
    Overall Length (Inches):5-1/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D245-5
    • Capacity 16 to 8 (Solid) AWG; 18 to 10 (Stranded) AWG
    • Overall Length (Inches) 5-1/16
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Diagonal Cutting Plier, Overall Length (Inches): 5-1/16 in, Capacity: 16 to 8 (Solid) AWG; 18 to 10 (Stranded) AWG