Klein Tools D202-6C Diagonal-Cutting Pliers, Tapered Nose, 6-1/8 in., Spring-Loaded | Graybar Store
Klein Tools - Diagonal-Cutting Pliers, Tapered Nose, 6-1/8 in., Spring-Loaded - D202-6C
+ / - Hover over image to Zoom
Other Views

    Diagonal-Cutting Pliers, Tapered Nose, 6-1/8 in., Spring-Loaded

    Manufacturer: Klein Tools
    Manufacturer #: D202-6C
    SKU: 88154053
    $33.27
    Checking Pricing
         
    Overall Length (Inches):6-1/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D202-6C
    • Handle Material Plastic Dipped
    • Materials Hardened Steel
    • Overall Length (Inches) 6-1/8
    • For Use With Wrapping, Looping, Confined Areas
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Diagonal Cutting Plier, Overall Length (Inches): 6-1/8 in
    Diagonal Cutting Pliers Spring Loaded, Easy working in confined areas.