Klein Tools 200048EINS Diagonal Cutting Plier, Insulated, Angled, 8-1/4 in. L | Graybar Store
Klein Tools - Diagonal Cutting Plier, Insulated, Angled, 8-1/4 in. L - 200048EINS
+ / - Hover over image to Zoom
Other Views

    Diagonal Cutting Plier, Insulated, Angled, 8-1/4 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 200048EINS
    SKU: 25674735
    $81.29
    Checking Pricing
         
    Overall Length (Inches):8-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 200048EINS
    • Handle Material High-Dielectric Plastic
    • Materials Hardened Steel
    • Overall Length (Inches) 8-1/4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Diagonal Cutting Plier, Overall Length (Inches): 8-1/4 in, Material Type: Hardened Steel, Handle Material: High-Dielectric Plastic