Ideal Industries 35-3029 Smart-Grip™ Pliers, Diagonal, Angled Head, 8 in. | Graybar Store
Ideal Industries - Smart-Grip™ Pliers, Diagonal, Angled Head, 8 in. - 35-3029
+ / - Hover over image to Zoom
Other Views

    Smart-Grip™ Pliers, Diagonal, Angled Head, 8 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-3029
    SKU: 25042022
    $46.23
    Checking Pricing
         
    Overall Length (Inches):8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-3029
    • Overall Length (Inches) 8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Smart-Grip™ Diagonal Cutting Plier, Overall Length (Inches): 8 in