Klein Tools D244-5C Diagonal-Cutting Electronics Plier | Graybar Store
Klein Tools - Diagonal-Cutting Electronics Plier - D244-5C
+ / - Hover over image to Zoom
Other Views

    Diagonal-Cutting Electronics Plier

    Manufacturer: Klein Tools
    Manufacturer #: D244-5C
    SKU: 88154097
    $39.11
    Checking Pricing
         
    Overall Length (Inches):5-1/16
    Jaw Length (Inches):11/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D244-5C
    • Country of Origin US - USA
    • Handle Color Royal Blue
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 11/16
    • Materials Hardened Steel
    • Overall Length (Inches) 5-1/16
    • For Use With Electronics
    • SAP Material Type ZSTD
    Product Overview:
    5-1/16-inch diagonal-cutting electronics plier
    • Narrow jaw and hinge for delicate work in tight areas.
    • Sharp pointed nose for precise tip cutting.
    • Spring-loaded action for self-opening.
    • Short jaws and beveled cutting edges permit close cutting of wire.
    • Induction-hardened cutting knives for long life.
    • Hot-riveted joint ensures smooth action and no handle wobble.
    • Plastic-dipped handles for comfort and ease of identification.
    • Custom, US-made tool steel.