CRC Industries 02085 Di-Electric Grease Gel, 3.3 OZ Aerosol Can | Graybar Store
CRC Industries - Di-Electric Grease Gel, 3.3 OZ Aerosol Can - 02085
+ / - Hover over image to Zoom
Other Views

    Di-Electric Grease Gel, 3.3 OZ Aerosol Can

    Manufacturer: CRC Industries
    Manufacturer #: 02085
    SKU: 99486619
    $20.93
    Checking Pricing
         
    Size:3.3 oz. Tube
    Color:White
    Flame Retardant:Non-Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02085
    • Color White
    • Size 3.3 oz. Tube
    • Application For electrical sealing, lubricating, protecting and insulating.
    • Flame Retardant Non-Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3.3 oz Pressurized tube, opaque white.