UTC Fire and Security DHS-24120C DH Series Door Holder Surface Mount, Chrome | Graybar Store
UTC Fire and Security - DH Series Door Holder Surface Mount, Chrome - DHS-24120C
+ / - Hover over image to Zoom
Other Views

    DH Series Door Holder Surface Mount, Chrome

    Manufacturer: UTC Fire and Security
    Manufacturer #: DHS-24120C
    SKU: 25086321
    $91.84
    Checking Pricing
         
    Color:Chrome
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # DHS-24120C
    • Color Chrome
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Chrome surface mount door holder, 24 OR 120VDC.