Bussmann (Eaton) DFJ Series Class J 600VAC/450VDC High-Speed Drive Fuse | Graybar Store
Bussmann (Eaton) - DFJ Series Class J 600VAC/450VDC High-Speed Drive Fuse
+ / - Hover over image to Zoom
Other Views

    DFJ Series Class J 600VAC/450VDC High-Speed Drive Fuse

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's DFJ Series high speed, current-limiting Drive Fuse will provide maximum protection for AC and DC drives and controllers and meet NEC branch circuit protection requirements.

    • Easily Coordinated With Existing and New Variable Speed Drives and Electric Controllers
    • Standard Class J Dimensions Allowing the Use of Readily Available Fuse Blocks, Holders and Switches
    • Allows the Lowest Let-Thru Energy of Any Branch Circuit Overcurrent Protective Device
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Application Equipment Using Power Semiconductors; Protection of AC and DC Drives
    • Fuse Type Current Limiting
    Select Filter Options Below ( 11 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    DFJ-40
    25089523
    40A
    600V AC/450V DC
    $
    79
    .38
    /
    EA
    25089523
    Amps
    40A
    Voltage Rating
    600V AC/450V DC
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    79
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DFJ-15
    25089544
    15A
    600V AC/450V DC
    $
    46
    .53
    /
    EA
    25089544
    Amps
    15A
    Voltage Rating
    600V AC/450V DC
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    46
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DFJ-30
    25089512
    30A
    600V AC/450V DC
    $
    46
    .53
    /
    EA
    25089512
    Amps
    30A
    Voltage Rating
    600V AC/450V DC
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    46
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DFJ-100
    25089541
    100A
    600V AC/450V DC
    $
    163
    .83
    /
    EA
    25089541
    Amps
    100A
    Voltage Rating
    600V AC/450V DC
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    163
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DFJ-60
    25089518
    60A
    600V AC/450V DC
    $
    79
    .38
    /
    EA
    25089518
    Amps
    60A
    Voltage Rating
    600V AC/450V DC
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    79
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DFJ-4
    25089514
    4A
    600V AC/450V DC
    $
    48
    .21
    /
    EA
    25089514
    Amps
    4A
    Voltage Rating
    600V AC/450V DC
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    48
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DFJ-20
    25089510
    20A
    600V AC/450V DC
    $
    46
    .53
    /
    EA
    25089510
    Amps
    20A
    Voltage Rating
    600V AC/450V DC
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    46
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DFJ-6
    25089517
    6A
    600V AC/450V DC
    $
    46
    .09
    /
    EA
    25089517
    Amps
    6A
    Voltage Rating
    600V AC/450V DC
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    46
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DFJ-80
    25089521
    80A
    600V AC/450V DC
    $
    100
    .64
    /
    EA
    25089521
    Amps
    80A
    Voltage Rating
    600V AC/450V DC
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    100
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DFJ-50
    25089516
    50A
    600V AC/450V DC
    $
    48
    .78
    /
    EA
    25089516
    Amps
    50A
    Voltage Rating
    600V AC/450V DC
    Interrupt Rating
    Additional Features
    Class
    Standard
    $
    48
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DFJ-35
    25089513
    35A
    450 V DC; 600 V AC
    100 kA
    Lowest Let-Through Energy of Any Branch Circuit Fuse to Protect Power Semiconductor Devices
    J
    CE; CSA Certified; UL Listed
    $
    79
    .38
    /
    EA
    25089513
    Amps
    35A
    Voltage Rating
    450 V DC; 600 V AC
    Interrupt Rating
    100 kA
    Additional Features
    Lowest Let-Through Energy of Any Branch Circuit Fuse to Protect Power Semiconductor Devices
    Class
    J
    Standard
    CE; CSA Certified; UL Listed
    $
    79
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25089523 SKU, 25089523 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    79
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25089544 SKU, 25089544 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    46
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25089512 SKU, 25089512 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    46
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25089541 SKU, 25089541 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    163
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25089518 SKU, 25089518 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    79
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25089514 SKU, 25089514 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    48
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25089510 SKU, 25089510 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    46
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25089517 SKU, 25089517 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    46
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25089521 SKU, 25089521 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    100
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25089516 SKU, 25089516 ANALYTICS...
    Interrupt Rating
    Additional Features
    Class
    Standard
    Price
    $
    48
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25089513 SKU, 25089513 ANALYTICS...
    Interrupt Rating
    100 kA
    Additional Features
    Lowest Let-Through Energy of Any Branch Circuit Fuse to Protect Power Semiconductor Devices
    Class
    J
    Standard
    CE; CSA Certified; UL Listed
    Price
    $
    79
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available