Bussmann (Eaton) DFJ-50 DFJ Series 50A Class J 600VAC/450VDC High Speed Drive Fuse | Graybar Store
Bussmann (Eaton) - DFJ Series 50A Class J 600VAC/450VDC High Speed Drive Fuse - DFJ-50
+ / - Hover over image to Zoom
Other Views

    DFJ Series 50A Class J 600VAC/450VDC High Speed Drive Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: DFJ-50
    SKU: 25089516
    $48.78
    Checking Pricing
         
    Amps:50A
    Voltage Rating:600V AC/450V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # DFJ-50
    • Application Equipment Using Power Semiconductors; Protection of AC and DC Drives
    • Amps 50A
    • Fuse Type Current Limiting
    Product Overview:
    DFJ Series 50A Class J 600VAC/450VDC high speed drive fuse.
    • Easily Coordinated With Existing and New Variable Speed Drives and Electric Controllers
    • Standard Class J Dimensions Allowing the Use of Readily Available Fuse Blocks, Holders and Switches
    • Allows the Lowest Let-Thru Energy of Any Branch Circuit Overcurrent Protective Device