Phoenix Contact 2716062 Device Terminal Block | Graybar Store
Phoenix Contact - Device Terminal Block - 2716062
+ / - Hover over image to Zoom
Other Views

    Device Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2716062
    SKU: 99602087
    $8.87
    Checking Pricing
         
    No. of Positions:6
    Additional Features:Touch-proof shock protection
    Voltage Rating:500 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:22 mm
    Width (mm):52 mm
    Amperage Rating:32 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2716062
    • Color Grey
    • Additional Features Touch-proof shock protection
    • Amperage Rating 32 A
    • Height 24 mm
    • IEC Rating IEC 60947-7-1; IEC 60998
    • Length 22 mm
    • No. of Levels 1
    • No. of Positions 6
    • Width (mm) 52 mm
    • Packaging 50
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Device Terminal Block, Packaging: 50, Gray, Width (mm): 52 mm, Height: 24 mm, Amperage Rating: 32 A