Wiremold (Legrand) 8MAAP Device Mounting Plate | Graybar Store
Wiremold (Legrand) - Device Mounting Plate - 8MAAP
+ / - Hover over image to Zoom
Other Views

    Device Mounting Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 8MAAP
    SKU: 25167246
    $14.27
    Checking Pricing
         
    No. of Gangs:1-Gang
    Shape:Rectangular
    Use With:(4) Legrand AVIP; Extron Electronics MAAP Style Plates
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 8MAAP
    • No. of Gangs 1-Gang
    • Shape Rectangular
    • Use With (4) Legrand AVIP; Extron Electronics MAAP Style Plates
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Evolution Device Mounting Plate, Rectangular, No. of Gangs: 1