Wiremold (Legrand) 6DP Device Mounting Plate | Graybar Store
Wiremold (Legrand) - Device Mounting Plate - 6DP
+ / - Hover over image to Zoom
Other Views

    Device Mounting Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 6DP
    SKU: 25167204
    $6.81
    Checking Pricing
         
    No. of Gangs:2-Gang
    Opening:(1) Duplex Receptacle
    Shape:Rectangular
    Color:White
    Use With:106 Data Adapter; Duplex Turnlok Receptacle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 6DP
    • Color White
    • No. of Gangs 2-Gang
    • Opening (1) Duplex Receptacle
    • Shape Rectangular
    • Use With 106 Data Adapter; Duplex Turnlok Receptacle
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Evolution 6AT Device Mounting Plate, Rectangular, No. of Gangs: 2, White