Wiremold (Legrand) V4050 Device Mounting Bracket Fitting, Ivory, 4000 Series | Graybar Store
Wiremold (Legrand) - Device Mounting Bracket Fitting, Ivory, 4000 Series - V4050
+ / - Hover over image to Zoom
Other Views

    Device Mounting Bracket Fitting, Ivory, 4000 Series

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4050
    SKU: 22001366
    $14.80
    Checking Pricing
         
    Size:6 ft.
    Fitting Type:Mounting Bracket
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4050
    • Color Ivory
    • Size 6 ft.
    • Bend (Degree) Raceway
    • Body Type UL Listed; UL5 and ADA Compliant; cULus Listed
    • Connection Type 4
    • Fitting Type Mounting Bracket
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 4000 series 6ft. non-metallic 2-gang device mounting bracket.