Thomas and Betts 2AFSC-2 Device Box | Graybar Store
Thomas and Betts - Device Box - 2AFSC-2
+ / - Hover over image to Zoom
Other Views

    Device Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 2AFSC-2
    SKU: 88219807
    $39.82
    Checking Pricing
         
    Box Style:Shallow
    No. of Gangs:2
    Capacity (Cubic Inch):36.0 cu. in.
    Hub Size (Inches):3/4
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2AFSC-2
    • Box Style Shallow
    • Capacity (Cubic Inch) 36.0 cu. in.
    • Hub Size (Inches) 3/4
    Product Overview:
    Device Box, Aluminum, Hub Size (Inches): 3/4 in, No. of Gangs: 2