Ideal Industries 42-251 Detectable Underground Tapes | Graybar Store
Ideal Industries - Detectable Underground Tapes - 42-251
+ / - Hover over image to Zoom
Other Views

    Detectable Underground Tapes

    Manufacturer: Ideal Industries
    Manufacturer #: 42-251
    SKU: 94043979
    $219.61
    Checking Pricing
         
    Color:Black on Red
    Length (Feet):1000.0
    Width (Inches):6
    Legend:Caution Buried Fiber Optic Line Below
    Thickness (mil):5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 42-251
    • Color Black on Red
    • Length (Feet) 1000.0
    • Legend Caution Buried Fiber Optic Line Below
    • Thickness (mil) 5
    • Width (Inches) 6
    • Country of Origin US - USA
    Product Overview:
    1000-feet x 6-inch black on red detectable underground tape with solid foil core.
    Non-Detectable Underground Tapes:
    • Formulated to resist degradation from acid and alkali found in soils
    • Lead-free pigments and organic lead-free ink