Ideal Industries 42-252 Detectable Underground Tape | Graybar Store
Ideal Industries - Detectable Underground Tape - 42-252
+ / - Hover over image to Zoom
Other Views

    Detectable Underground Tape

    Manufacturer: Ideal Industries
    Manufacturer #: 42-252
    SKU: 25049482
    $219.61
    Checking Pricing
         
    Color:Orange
    Width (Inches):6
    Legend:Caution Buried Fiber Optic Line Below
    Thickness (mil):5
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 42-252
    • Color Orange
    • Legend Caution Buried Fiber Optic Line Below
    • Length 1000 ft.
    • Thickness (mil) 5
    • Width (Inches) 6
    • Country of Origin US - USA
    Product Overview:
    IDEAL® Detectable Underground Tape, Length: 1000 ft, Width Inches: 6 in, Orange, Legend: Caution Buried Fiber Optic Line Below, Thickness (mil): 5 mil