L. H. Dottie DU605 Detectable Tape CAUTION BURIED TELEPHONE LINE BELOW, 6 in. x 1000 ft. | Graybar Store
L. H. Dottie - Detectable Tape CAUTION BURIED TELEPHONE LINE BELOW, 6 in. x 1000 ft. - DU605
+ / - Hover over image to Zoom
Other Views

    Detectable Tape CAUTION BURIED TELEPHONE LINE BELOW, 6 in. x 1000 ft.

    Manufacturer: L. H. Dottie
    Manufacturer #: DU605
    SKU: 95005910
    $281.23
    Checking Pricing
         
    Color:Black on Orange
    Length (Feet):1000.0
    Width (Inches):6
    Legend:Caution Buried Telephone Line Below
    Thickness (mil):4.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DU605
    • Color Black on Orange
    • Length (Feet) 1000.0
    • Legend Caution Buried Telephone Line Below
    • Thickness (mil) 4.5
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Orange polyethylene detectable tape with CAUTION BURIED TELEPHONE LINE BELOW continuous legend. Dimentions 6 in. x 1000 ft.
    Detectable tape protects buried utility lines and is placed above buried pipes, cables and conduits.