Milwaukee Tool 31-109 Detectable Tape | Graybar Store
Milwaukee Tool - Detectable Tape - 31-109
+ / - Hover over image to Zoom
Other Views

    Detectable Tape

    Manufacturer: Milwaukee Tool
    Manufacturer #: 31-109
    SKU: 98414370
    $95.40
    Checking Pricing
         
    Length:1000 ft.
    Width (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 31-109
    • Length 1000 ft.
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Detectable Tape, Length: 1000 ft, Width Inches: 6 in