L. H. Dottie DU01 Detectable Tape CAUTION BURIED ELECTRIC LINE BELOW, 3 in. x 1000 ft. | Graybar Store
L. H. Dottie - Detectable Tape CAUTION BURIED ELECTRIC LINE BELOW, 3 in. x 1000 ft. - DU01
+ / - Hover over image to Zoom
Other Views

    Detectable Tape CAUTION BURIED ELECTRIC LINE BELOW, 3 in. x 1000 ft.

    Manufacturer: L. H. Dottie
    Manufacturer #: DU01
    SKU: 95005918
    $141.57
    Checking Pricing
         
    Color:Black on Red
    Length (Feet):1000.0
    Width (Inches):3
    Legend:Caution Buried Electric Line Below
    Thickness (mil):4.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DU01
    • Color Black on Red
    • Length (Feet) 1000.0
    • Legend Caution Buried Electric Line Below
    Product Overview:
    Red polyethylene detectable tape with CAUTION BURIED ELECTRIC LINE BELOW continuous legend. Dimentions 3 in. x 1000 ft.
    Detectable tape protects buried utility lines and is placed above buried pipes, cables and conduits.