3M 409 Detectable Buried Barricade Tape | Graybar Store
3M - Detectable Buried Barricade Tape - 409
+ / - Hover over image to Zoom
Other Views

    Detectable Buried Barricade Tape

    Manufacturer: 3M
    Manufacturer #: 409
    SKU: 25236524
    $161.72
    Checking Pricing
         
    Color:Orange
    Width (Inches):6
    Legend:Caution Buried Fiber Optic Line Below
    Thickness (mil):5
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 409
    • Color Orange
    • Legend Caution Buried Fiber Optic Line Below
    • Length 1000 ft.
    • Materials Polyethylene
    • Thickness (mil) 5
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Scotch® 400 Detectable Buried Barricade Tape, Length: 1000 ft, Width Inches: 6 in, Orange, Legend: Caution Buried Fiber Optic Line Below, Thickness (mil): 5 mil