3M 410 Detectable Buried Barricade Tape | Graybar Store
3M - Detectable Buried Barricade Tape - 410
+ / - Hover over image to Zoom
Other Views

    Detectable Buried Barricade Tape

    Manufacturer: 3M
    Manufacturer #: 410
    SKU: 25236090
    $75.69
    Checking Pricing
         
    Color:Orange
    Width (Inches):3
    Legend:Caution Buried Telephone Line Below
    Thickness (mil):5
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 410
    • Color Orange
    • Legend Caution Buried Telephone Line Below
    • Length 1000 ft.
    • Materials Polyethylene
    Product Overview:
    Scotch® 400 Detectable Buried Barricade Tape, Length: 1000 ft, Width Inches: 3 in, Orange, Legend: Caution Buried Telephone Line Below, Thickness (mil): 5 mil