Aiphone MCW-S/A Desktop stand for a flat surface or tabletop | Graybar Store
Aiphone - Desktop stand for a flat surface or tabletop - MCW-S/A
+ / - Hover over image to Zoom
Other Views

    Desktop stand for a flat surface or tabletop

    Manufacturer: Aiphone
    Manufacturer #: MCW-S/A
    SKU: 25186426
    $30.85
    Checking Pricing
         
    Dimensions:White
    Material Finish:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # MCW-S/A
    • Dimensions White
    • Material Finish Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stand for desktop mounting a video monitor.
    Desk mount stand supports an intercom station with monitor from the AX, GT, JF, JM, JO, and KB Series (sold separately) on a flat surface such as a desk or tabletop. The viewing angle can be adjusted to a 45- or 60-degree position and locked in place. The intercom station's mounting bracket attaches to the desk mount stand for a secure hold. The stand dimensions at the 45-degree angle are 5-1/8 x 4-1/2 x 7-7/8 inches (H x W x D), and dimensions at the 60-degree angle are 6 x 4-1/2 x 7-7/8 inches (H x W x D).