Panduit UILJ4 Desktop Laser/Ink Jet Labels | Graybar Store
Panduit - Desktop Laser/Ink Jet Labels - UILJ4
+ / - Hover over image to Zoom
Other Views

    Desktop Laser/Ink Jet Labels

    Manufacturer: Panduit
    Manufacturer #: UILJ4
    SKU: 25012164
    $17.04
    Checking Pricing
         
    Color:White
    Length:0.24 in
    Use With:Ultimate ID Faceplates; Ultimate ID Marker Ties; Ultimate ID Modular Furniture Faceplates;
    Width (mm):65.7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UILJ4
    • Color White
    • Application Laser/Ink Jet Printers
    • Length 0.24 in
    • Materials Polyester
    • Width (mm) 65.7
    • Use With Ultimate ID Faceplates; Ultimate ID Marker Ties; Ultimate ID Modular Furniture Faceplates;
    • SKU Spec Sheet
      UILJ4 Specification Sheet
      UILJ4 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin CR - Costa Rica
    Product Overview:
    Desktop Laser/Ink Jet Labels, Length: 0.24 in, Laser/Ink Jet Printers, Width (mm): 65.7 mm, White, Polyester