Valcom V-763-W Desk Top/Wall Speaker w/Volume Control | Graybar Store
Valcom - Desk Top/Wall Speaker w/Volume Control - V-763-W
+ / - Hover over image to Zoom
Other Views

    Desk Top/Wall Speaker w/Volume Control

    Manufacturer: Valcom
    Manufacturer #: V-763-W
    SKU: 92119610
    $89.62
    Checking Pricing
         
    Dimensions:3.9 in.H x 5.1 in.W x 3.2 in.D ( 9.906 cm x 12.954 cm x 8.128 cm)
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-763-W
    • Dimensions 3.9 in.H x 5.1 in.W x 3.2 in.D ( 9.906 cm x 12.954 cm x 8.128 cm)
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall Mountable Or Free Standing. Uses Standard RJ 11 Jack. Volume Control And On/Off Switch