Valcom V-763-BK Desk Speaker, Black | Graybar Store
Valcom - Desk Speaker, Black - V-763-BK
+ / - Hover over image to Zoom
Other Views

    Desk Speaker, Black

    Manufacturer: Valcom
    Manufacturer #: V-763-BK
    SKU: 92119611
    $89.62
    Checking Pricing
         
    Dimensions:3.9 in.H x 5.1 in.W x 3.2 in.D (9.906 cm x 12.954 cm x 8.128 cm)
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-763-BK
    • Dimensions 3.9 in.H x 5.1 in.W x 3.2 in.D (9.906 cm x 12.954 cm x 8.128 cm)
    • Color / Finish Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    One-Way, Self-amplified Desktop/Wall speaker is self-standing or can be mounted on a flat surface as a mini-speaker and includes a volume control and an on/off switch. With this speaker, personnel can be paged even while talking on the phone.
    • Wall Mountable Or Free Standing.
    • Modular Cords - Grey
    • Uses Standard RJ 11 Jack
    • Volume Control And On/Off Switch