Marley Electric & Heating 202SLB Desk Heater | Graybar Store
Marley Electric & Heating - Desk Heater - 202SLB
+ / - Hover over image to Zoom
Other Views

    Desk Heater

    Manufacturer: Marley Electric & Heating
    Manufacturer #: 202SLB
    SKU: 99845374
    $129.84
    Checking Pricing
         
    Amperage:1.4A
    Housing Dimensions:22 L x 15 H x 1 D in.
    Additional Features:Built-In Thermostat
    Voltage Rating:120 V
    Watts:170W
    Length:22 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # 202SLB
    • Amperage 1.4A
    • Additional Features Built-In Thermostat
    • Housing Dimensions 22 L x 15 H x 1 D in.
    • Length 22 in.
    • Watts 170W
    • Voltage Rating 120 V
    • Country of Origin CN - China
    Product Overview:
    Farenheat® Desk Heater, Voltage Rating: 120 V, Amperage: 1.4 A, Watts: 170 W, Housing Dimensions: 1 D x 22 L x 15 H in