Allen Tel AT60-3-52 Designer Series Three Gang Faceplate | Graybar Store
Allen Tel - Designer Series Three Gang Faceplate - AT60-3-52
+ / - Hover over image to Zoom
Other Views

    Designer Series Three Gang Faceplate

    Manufacturer: Allen Tel
    Manufacturer #: AT60-3-52
    SKU: 99891971
    $4.88
    Checking Pricing
         
    Size:Three Gang
    No. of Ports:3
    Color:Electric Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT60-3-52
    • Color Electric Ivory
    • Size Three Gang
    • No. of Ports 3
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Designer series three gang electric ivory faceplate.
    • Will accept the AT62 (2-port) and AT63 (3-port) Versatap inserts
    • Ideal for multiple applications