Allen Tel AT60-3-15 Designer Series Three Gang Faceplate | Graybar Store
Allen Tel - Designer Series Three Gang Faceplate - AT60-3-15
+ / - Hover over image to Zoom
Other Views

    Designer Series Three Gang Faceplate

    Manufacturer: Allen Tel
    Manufacturer #: AT60-3-15
    SKU: 99891970
    $4.88
    Checking Pricing
         
    Size:Three Gang
    No. of Ports:3
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT60-3-15
    • Color White
    • Size Three Gang
    • No. of Ports 3
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Designer series three gang white faceplate.
    • Will accept the AT62 (2-port) and AT63 (3-port) Versatap inserts
    • Ideal for multiple applications