Allen Tel AT62-15 Designer Series Faceplate Insert | Graybar Store
Allen Tel - Designer Series Faceplate Insert - AT62-15
+ / - Hover over image to Zoom
Other Views

    Designer Series Faceplate Insert

    Manufacturer: Allen Tel
    Manufacturer #: AT62-15
    SKU: 99891972
    $4.13
    Checking Pricing
         
    No. of Ports:2
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT62-15
    • Color White
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Designer series 2-port white insert
    • This series offers the traditional electrical look often requested by the residential market
    • Suited for home office environment
    • Will accept the AT62 and AT63 Versatap inserts
    • Ideal for multiple applications